Shop All Wire Terminals
Te Connectivity
Terminal Pidg Pvf2 R 16-14Hd 6
Mfr # 53964-1
Zoro # G905899959
product price: $2.15
/ea
Sold in multiples of 55 for $118.25
$118.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.31 mm²
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size #6
- Insulation Color Natural
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53964-1
- Zoro # G905899959
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.235 in |
Overall Length | 1.046 in |
Details
Wire Range | 1.31 mm² |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Features | Wire Insulation Support |
Seam | Closed Barrel |
Wire Type | Heavy Duty |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Insulation Dia | 0.23 in |
Contact Plating Material | Tin-Lead |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 (PV14-8F-M)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (5WHE3)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- Te Connectivity Wire Connectors & Disconnects