Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG PVF2 R 16-14HD
Mfr # 53983-1
Zoro # G900927558
product price: $1.79
/ea
Sold in multiples of 5000 for $8,950.00
$8,950.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 mm²
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size #10
- Insulation Color Natural
- Features Heavy Duty; Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53983-1
- Zoro # G900927558
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.046 in |
Barrel Inside Dia. | 0.235 in |
Details
Wire Range | 1.04 mm² |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Features | Heavy Duty; Wire Insulation Support |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Wire Type | Heavy Duty |
Contact Plating Material | Tin-Lead |
Insulation Dia | 0.23 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 100ft (30-VG-2000O-G3)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- GARDNER BENDER 16-14 Ga. Insulated Wire Ring Terminal Blue 17 pk (20-105)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- MASTER APPLIANCE Blue Stud No. 8, 14 to 16 AWG, PK50 (10648)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- Te Connectivity Wire Terminals