Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG PVF2 R 16-14 6
Mfr # 696423-4
Zoro # G700926751
product price: $0.89
/ea
Sold in multiples of 150 for $133.50
$133.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size #6
- Insulation Color Natural
- Max. Temp. 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 696423-4
- Zoro # G700926751
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.849 in |
Barrel Inside Dia. | 0.153 in |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Max. Temp. | 150 Degrees C |
Item | Ring Terminal |
Seam | Long, Closed Barrel |
Features | Sheared Terminal; Wire Insulation Support |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Insulation Dia | 0.105 to 0.15 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- Te Connectivity Wire Terminals