Shop All Wire Terminals
Te Connectivity
TERMINAL PI FLAG R 16-14HD 14
Mfr # 322313
Zoro # G400926921
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #14
- Insulation Color Black
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322313
- Zoro # G400926921
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #14 |
Overall Length | 0.812 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Black |
Max. Temp. | 221 Degrees F |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Item | Ring Terminal |
Features | Wire Insulation Support |
Max. Voltage | 600V |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.15 to 0.23 in |
Terminal Orientation | Offset, 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 75 ft. (5001)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Black, PVC Insulation (C2016A.12.01)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- RACO Switch Box Support, NOVAL Accessory, Galvanized steel, Mounting Bracket (977)
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- GARDNER BENDER Term Spd Vin22-18G4-6Sd (15-111)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- Te Connectivity Wire Terminals