Shop All Wire Terminals
Te Connectivity
TERMINAL PG SPR SPD 16-14 6
Mfr # 52955-2
Zoro # G200927319
product price: $0.72
/ea
Sold in multiples of 10000 for $7,200.00
$7,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl, PVC
- Stud Size #6
- Insulation Color Blue; Red
- Overall Length 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52955-2
- Zoro # G200927319
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.86 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl, PVC |
Insulation Color | Blue; Red |
Wire Type | Solid or Stranded, Regular Wire |
Max. Voltage | 600V |
Features | Wire Insulation Support |
Item | Spade Terminal |
Terminal Type | Spring Spade |
Max. Temp. | 221 Degrees F |
Seam | Standard, Closed Barrel |
Insulation Dia | 0.15 to 0.25 in |
Contact Plating Material | Brass, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Y65A13-0)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- ANCOR 22-18 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (310299)
- MASTER APPLIANCE Blue Stud No. 8, 14 to 16 AWG, PK50 (10648)
- SCHNEIDER ELECTRIC NEUTRAL LUG KIT #6 WIRE (LK100ANCP)
- 3M 22-18 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG18-8FBX)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000 (MU18-4FLK)
- Te Connectivity Wire Terminals