Shop All Wire Terminals
Te Connectivity
TERMINAL PG SPR SPD 16-14 10
Mfr # 53245-6
Zoro # G400926945
Sold in multiples of 7500 for $8,625.00
$8,625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Vinyl, PVC
- Stud Size #10
- Insulation Color Blue
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 53245-6
- Zoro # G400926945
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.969 in |
Barrel Inside Dia. | 0.099 in |
Details
Wire Range | 16 AWG |
Insulation Type | Vinyl, PVC |
Insulation Color | Blue |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Max. Voltage | 600V |
Item | Spade Terminal |
Seam | Closed Barrel |
Terminal Type | Spring Spade |
Terminal Orientation | Offset, Straight |
Insulation Dia | 0.15 to 0.25 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- EUCHNER Evaluation Safety Relay, Plastic, 2NO (CES-A-ABA-01)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- GARDNER BENDER CLIP ALLIGATOR 2"" INS 2P (14-077)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- Te Connectivity Wire Terminals