Shop All Wire Terminals
Te Connectivity
TERMINAL PG R 16-14 6-8-10
Mfr # 54775-1
Zoro # G900926674
product price: $0.56
/ea
Sold in multiples of 10000 for $5,600.00
$5,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type PVC
- Stud Size #6
- Insulation Color Blue
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 54775-1
- Zoro # G900926674
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.969 in |
Details
Wire Range | 16 AWG |
Insulation Type | PVC |
Insulation Color | Blue |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Wire Type | Regular Wire |
Seam | Closed Barrel |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Item | Ring Terminal |
Terminal Orientation | Offset, Straight |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1-1/2)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- Te Connectivity Wire Connectors & Disconnects