Shop All Wire Terminals
Te Connectivity
TERMINAL PG R 16-14 6
Mfr # 32957
Zoro # G800926781
product price: $0.41
/ea
Sold in multiples of 10000 for $4,100.00
$4,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Pre-Insulated, Vinyl, PVC
- Stud Size #6
- Insulation Color Blue
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 32957
- Zoro # G800926781
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.715 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Pre-Insulated, Vinyl, PVC |
Insulation Color | Blue |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Temp. | 105 Degrees C |
Features | Wire Insulation Support |
Seam | Closed Barrel |
Max. Voltage | 600V |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.105 to 0.145 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush White, 15A Kit (RCT201W)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- Te Connectivity Wire Terminals