Shop All Wire Terminals
Te Connectivity
TERMINAL PG R 16-14 5/16
Mfr # 34163
Zoro # G700926881
product price: $0.47
/ea
Sold in multiples of 250 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Blue
- Barrel Inside Dia. 0.195 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34163
- Zoro # G700926881
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.195 in |
Overall Length | 1.09 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Max. Voltage | 600V |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.118 to 0.193 in |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1K1210B7)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-600-EC)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- A & I PRODUCTS Terminal & Connector Assortment 4" x8" x1" (A-TCD176)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- SCHNEIDER ELECTRIC NEUTRAL LUG KIT #6 WIRE (LK100ANCP)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- Te Connectivity Wire Connectors & Disconnects