Shop All Wire Terminals
Te Connectivity
TERMINAL PG R 16-14 4
Mfr # 8-34157-1
Zoro # G000927311
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Vinyl
- Stud Size #4
- Insulation Color Blue
- Barrel Inside Dia. 0.195 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-34157-1
- Zoro # G000927311
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Barrel Inside Dia. | 0.195 in |
Overall Length | 0.71 in |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Features | Wire Insulation Support |
Max. Temp. | 105 Degrees C |
Max. Voltage | 600V |
Terminal Type | Ring Tongue |
Insulation Dia | 0.118 to 0.193 in |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (500-037)
- Te Connectivity Wire Terminals