Shop All Wire Terminals
Te Connectivity
TERMINAL PG R 16-14 4
Mfr # 34157
Zoro # G900926629
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Vinyl
- Stud Size #4
- Insulation Color Blue
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34157
- Zoro # G900926629
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.71 in |
Barrel Inside Dia. | 0.195 in |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Vinyl |
Insulation Color | Blue |
Features | Wire Insulation Support |
Max. Temp. | 105 Degrees C |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Max. Voltage | 600V |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.118 to 0.193 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- HONEYWELL Miniature Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RQ-A2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (B14-6FL)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH18-6FLX)
- Te Connectivity Wire Connectors & Disconnects