Shop All Wire Terminals
Te Connectivity
TERMINAL PG R 16-14 10
Mfr # 34161
Zoro # G900926735
product price: $0.31
/ea
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Blue
- Overall Length 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34161
- Zoro # G900926735
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.87 in |
Barrel Inside Dia. | 0.195 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Seam | Standard, Closed Barrel |
Features | Wire Insulation Support |
Item | Ring Terminal |
Max. Voltage | 600V |
Max. Temp. | 221 Degrees F |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Insulation Dia | 0.118 to 0.193 in |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 24-32 A, 120V Coil, 4X Enc (VS-CE2532SSP)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- SIEMENS Manual Motor Starter, Knob, 14 to 20A, 3P (3RV20214BA10)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK (SVS2-5-10)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- Te Connectivity Wire Terminals