Shop All Wire Terminals
Te Connectivity
TERMINAL PG R 12-10 8
Mfr # 8-34853-1
Zoro # G700927505
product price: $0.71
/ea
Sold in multiples of 300 for $213.00
$213.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Yellow
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-34853-1
- Zoro # G700927505
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.252 in |
Overall Length | 1.1 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.15 to 0.25 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK62)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB4APANM12)
- LEVITON 021-02411-0PB Electrical Plug, 3 -Pole, 20 A, 125/250 V, NEMA: NEMA L14-20P, Black/White (02411-0PB)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- GARDNER BENDER Terminal Ring 12-10Awg No10 (20-106)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- Te Connectivity Wire Terminals