Shop All Wire Terminals
Te Connectivity
TERMINAL BUDG SPR SPD 12-10 5
Mfr # 53013-1
Zoro # G100927587
product price: $0.37
/ea
Sold in multiples of 10000 for $3,700.00
$3,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #5
- Wire Type Stranded, Regular Wire
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53013-1
- Zoro # G100927587
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #5 |
Barrel Inside Dia. | 0.134 in |
Overall Length | 0.636 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Item | Spade Terminal |
Wire Type | Stranded, Regular Wire |
Max. Temp. | 338 Degrees F |
Seam | Standard, Closed Barrel |
Terminal Type | Spring Spade |
Contact Plating Material | Phosphor Bronze, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- JANDORF Ter Butt Splic22-18 3Way (60932)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- Te Connectivity Wire Connectors & Disconnects