Shop All Wire Terminals
Te Connectivity
TERMINAL BUDG RING 16-14 8
Mfr # 30696
Zoro # G900927275
product price: $0.18
/ea
Sold in multiples of 550 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Barrel Inside Dia. 0.089 in
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 30696
- Zoro # G900927275
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.089 in |
Overall Length | 0.636 in |
Details
Wire Range | 16 AWG |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK 150WScr In Touch Dimmer (6603BC)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- LEVITON Locking Connector (2433)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- PANDUIT 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (PN10-6F-L)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK10 (164472-2010)
- Te Connectivity Wire Terminals