Shop All Wire Terminals
Te Connectivity
TERMINAL BUDG R 26-22 2
Mfr # 322771
Zoro # G500927385
product price: $0.17
/ea
Sold in multiples of 700 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Non-Insulated
- Stud Size #2
- Barrel Inside Dia. 0.035 in
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322771
- Zoro # G500927385
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #2 |
Barrel Inside Dia. | 0.035 in |
Overall Length | 0.419 in |
Details
Wire Range | 26 to 22 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Max. Temp. | 338 Degrees F |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Wire Type | Stranded, Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Uninsulated Bonding/Grounding Wires 3' L (DRM494)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- Te Connectivity Wire Connectors & Disconnects