Shop All Wire Terminals
Te Connectivity
TERMINAL BUDG R 26-22 0
Mfr # 31423
Zoro # G000927229
product price: $0.18
/ea
Sold in multiples of 10000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Type Non-Insulated
- Stud Size #0
- Seam Closed Barrel
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 31423
- Zoro # G000927229
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #0 |
Overall Length | 0.329 in |
Barrel Inside Dia. | 0.035 in |
Details
Wire Range | 26 AWG |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Max. Temp. | 338 Degrees F |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- DISCO Red Nyln 22-18 WireTerminal #6 Stud Size Spade Type PK25 (3609PK)
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- POWER PRODUCTS Power Products 3538006 Insulated Ring Terminal - Yellow (3538006)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- Te Connectivity Wire Terminals