Shop All Wire Terminals
Te Connectivity
TERMINAL BUDG R 12-10 6
Mfr # 34892
Zoro # G600927568
product price: $0.33
/ea
Sold in multiples of 500 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Seam Standard, Closed Barrel
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34892
- Zoro # G600927568
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.63 in |
Barrel Inside Dia. | 0.134 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2340)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #8 Stud, PK10 (902-442-10)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- Te Connectivity Wire Connectors & Disconnects