Shop All Wire Terminals
Te Connectivity
TERMINAL BUDG R 12-10 3/8
Mfr # 30972
Zoro # G900927404
product price: $0.31
/ea
Sold in multiples of 5000 for $1,550.00
$1,550.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Max. Temp. 338 Degrees F
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 30972
- Zoro # G900927404
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.098 in |
Barrel Inside Dia. | 0.134 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Ivory (HBL4700I)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 2NC, Maintained Push/Turn to Release, Red (XB4BS8444)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid (8679RCP)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- Te Connectivity Wire Terminals