Shop All Wire Terminals
Te Connectivity
Terminal Budg Hk 16-14 8
Mfr # 32503
Zoro # G105900219
Sold in multiples of 10000 for $3,500.00
$3,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #8
- Seam Closed Barrel
- Overall Length 0.636 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 32503
- Zoro # G105900219
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.636 in |
Barrel Inside Dia. | 0.089 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Max. Temp. | 170 Degrees C |
Terminal Type | Hook Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK50 (24C867)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- Te Connectivity Wire Terminals