Shop All Wire Terminals
Te Connectivity
TERMINAL BODY RING TONG 12-10
Mfr # 34965
Zoro # G000926659
product price: $0.25
/ea
Sold in multiples of 10000 for $2,500.00
$2,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.62 to 6.64 mm²
- Insulation Type Non-Insulated
- Stud Size M6
- Max. Temp. 170 Degrees C
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34965
- Zoro # G000926659
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.136 in |
Overall Length | 0.86 in |
Details
Wire Range | 2.62 to 6.64 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 170 Degrees C |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- IDEAL VDV II Remotes (158050)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- 3M 16-14 AWG Nylon Block Fork Terminal #4 Stud PK1000 (MNG14-4FB/SK)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- JANDORF ELEC LUG UNINS2/01/2""STD (60774)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- Te Connectivity Wire Terminals