Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For Screw Terminal Block
Mfr # 2271748-1
Zoro # G905911392
Sold in multiples of 10 for $171.50
$171.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Centerline (Pitch) .402 in
- Terminal Block & Strip Accessory Color Yellow
- Insulating Material Type Nylon
- Conducting Accessory Type Plug Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271748-1
- Zoro # G905911392
- Country of Origin China
- Category Terminal Block Accessories
Details
Number of Poles | 2 |
Centerline (Pitch) | .402 in |
Terminal Block & Strip Accessory Color | Yellow |
Insulating Material Type | Nylon |
Conducting Accessory Type | Plug Bridge |
Contact Current Rating (Max) | 57 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80146)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- Te Connectivity Power Distribution Blocks & Terminal Blocks