Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For Screw Terminal Block
Mfr # 2271746-1
Zoro # G705911417
product price: $7.15
/ea
Sold in multiples of 20 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Centerline (Pitch) .24 in
- Insulating Material Type Nylon
- Conducting Accessory Type Plug Bridge
- Contact Current Rating (Max) 32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271746-1
- Zoro # G705911417
- Country of Origin China
- Category Terminal Block Accessories
Details
Number of Poles | 2 |
Centerline (Pitch) | .24 in |
Insulating Material Type | Nylon |
Conducting Accessory Type | Plug Bridge |
Contact Current Rating (Max) | 32 A |
Terminal Block & Strip Accessory Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- CONNTEK Conntek 20601-010, 10', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601-010)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBG)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- Te Connectivity Terminal Block Accessories