Shop All Terminal Blocks
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 6Mm2 Terminal Block
Mfr # 2271720-3
Zoro # G905797835
Sold in multiples of 30 for $137.70
$137.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Primary Product Color Yellow
- Plastic & Resin Material Type Nylon
- Centerline (Pitch) .315 in
- Conducting Accessory Type Plug Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271720-3
- Zoro # G905797835
- Country of Origin China
- Category Terminal Blocks
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 4 |
Primary Product Color | Yellow |
Plastic & Resin Material Type | Nylon |
Centerline (Pitch) | .315 in |
Conducting Accessory Type | Plug Bridge |
Metal & Alloy Material Type | Zinc |
Contact Current Rating (Max) | 50 A |
Connection Method | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 2 Channel - Rubber - 1.25" H x 1.25" W Channels - Black Base / Yellow Lid (CP9987)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQR)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- Te Connectivity Power Distribution Blocks & Terminal Blocks