Shop All Terminal Blocks
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 6Mm2 Terminal Block
Mfr # 2271720-2
Zoro # G705797622
Sold in multiples of 35 for $132.65
$132.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Centerline (Pitch) .315 in
- Contact Current Rating (Max) 50 A
- Connection Method Screw
- Screw & Hole Thread Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271720-2
- Zoro # G705797622
- Country of Origin China
- Category Terminal Blocks
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 3 |
Centerline (Pitch) | .315 in |
Contact Current Rating (Max) | 50 A |
Connection Method | Screw |
Metal & Alloy Material Type | Zinc |
Primary Product Color | Yellow |
Conducting Accessory Type | Plug Bridge |
Plastic & Resin Material Type | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1205237)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- STATES BOX OF 2 8P 30A AMP 600V-AC TERMINAL AND CONTACT BLOCK, 2PK (408-W)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- ALTRONIX Terminal Block, Removable (TB1)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- Te Connectivity Power Distribution Blocks & Terminal Blocks