Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 4Mm2 Terminal Block
Mfr # 2271719-4
Zoro # G705911400
product price: $8.35
/ea
Sold in multiples of 15 for $125.25
$125.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 10
- Terminal Block & Strip Accessory Color Yellow
- Screw & Hole Thread Size M3
- Contact Current Rating (Max) 41 A, 32 A
- Conducting Accessory Type Plug Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271719-4
- Zoro # G705911400
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 10 |
Terminal Block & Strip Accessory Color | Yellow |
Contact Current Rating (Max) | 41 A, 32 A |
Conducting Accessory Type | Plug Bridge |
Centerline (Pitch) | .24 in |
Metal & Alloy Material Type | Zinc |
Insulating Material Type | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A6P6AL)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- TRIPP LITE Replacement for Tripp Lite Rs-0615-r (RS-0615-R TRIPP LITE)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- Te Connectivity Terminal Block Accessories