Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 4Mm2 Terminal Block
Mfr # 2271719-3
Zoro # G205911306
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Connection Method Screw
- Plastic & Resin Material Type Nylon
- Metal & Alloy Material Type Zinc
- Contact Current Rating (Max) 32 A, 41 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271719-3
- Zoro # G205911306
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 4 |
Connection Method | Screw |
Plastic & Resin Material Type | Nylon |
Metal & Alloy Material Type | Zinc |
Contact Current Rating (Max) | 32 A, 41 A |
Conducting Accessory Type | Plug Bridge |
Centerline (Pitch) | .24 in |
Primary Product Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Pvc Solderless Butt Connector Kit (160905-001)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- Te Connectivity Terminal Block Accessories