Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 4Mm2 Terminal Block
Mfr # 2271719-2
Zoro # G405911380
product price: $2.65
/ea
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Screw & Hole Thread Size M3
- Metal & Alloy Material Type Zinc
- Contact Current Rating (Max) 32 A, 41 A
- Plastic & Resin Material Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271719-2
- Zoro # G405911380
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 3 |
Metal & Alloy Material Type | Zinc |
Contact Current Rating (Max) | 32 A, 41 A |
Plastic & Resin Material Type | Nylon |
Connection Method | Screw |
Conducting Accessory Type | Plug Bridge |
Primary Product Color | Yellow |
Centerline (Pitch) | .24 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- Te Connectivity Power Distribution Blocks & Terminal Blocks