Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 4Mm2 Terminal Block
Mfr # 2271719-1
Zoro # G105911345
product price: $1.99
/ea
Sold in multiples of 65 for $129.35
$129.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Centerline (Pitch) .24 in
- Screw & Hole Thread Size M3
- Conducting Accessory Type Plug Bridge
- Metal & Alloy Material Type Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271719-1
- Zoro # G105911345
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 2 |
Centerline (Pitch) | .24 in |
Conducting Accessory Type | Plug Bridge |
Metal & Alloy Material Type | Zinc |
Plastic & Resin Material Type | Nylon |
Connection Method | Screw |
Contact Current Rating (Max) | 32 A, 41 A |
Primary Product Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 40 A (CBP-40BA)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- Te Connectivity Terminal Block Accessories