Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 35Mm2 Terminal Block
Mfr # 2271723-3
Zoro # G105911420
product price: $16.25
/ea
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Insulating Material Type Nylon
- Terminal Block & Strip Accessory Color Yellow
- Centerline (Pitch) .63 in
- Metal & Alloy Material Type Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271723-3
- Zoro # G105911420
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M4 |
Details
Number of Poles | 4 |
Insulating Material Type | Nylon |
Terminal Block & Strip Accessory Color | Yellow |
Centerline (Pitch) | .63 in |
Metal & Alloy Material Type | Zinc |
Conducting Accessory Type | Plug Bridge |
Contact Current Rating (Max) | 112 A, 138 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (783XCXM4L-24A)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253010S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - White (HS369-S25-WHITE)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- Te Connectivity Terminal Block Accessories