Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 35Mm2 Terminal Block
Mfr # 2271723-2
Zoro # G105911338
product price: $10.39
/ea
Sold in multiples of 15 for $155.85
$155.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Metal & Alloy Material Type Zinc
- Connection Method Screw
- Centerline (Pitch) .63 in
- Screw & Hole Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271723-2
- Zoro # G105911338
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M4 |
Details
Number of Poles | 3 |
Metal & Alloy Material Type | Zinc |
Connection Method | Screw |
Centerline (Pitch) | .63 in |
Plastic & Resin Material Type | Nylon |
Contact Current Rating (Max) | 112 A, 138 A |
Conducting Accessory Type | Plug Bridge |
Primary Product Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Blue (WL901-100-BLUE)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-3CR)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- Te Connectivity Power Distribution Blocks & Terminal Blocks