Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 35Mm2 Terminal Block
Mfr # 2271723-1
Zoro # G405911311
product price: $12.55
/ea
Sold in multiples of 10 for $125.50
$125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Contact Current Rating (Max) 112 A, 138 A
- Centerline (Pitch) .63 in
- Conducting Accessory Type Plug Bridge
- Terminal Block & Strip Accessory Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271723-1
- Zoro # G405911311
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M4 |
Details
Number of Poles | 2 |
Contact Current Rating (Max) | 112 A, 138 A |
Centerline (Pitch) | .63 in |
Conducting Accessory Type | Plug Bridge |
Terminal Block & Strip Accessory Color | Yellow |
Insulating Material Type | Nylon |
Metal & Alloy Material Type | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 600mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-600-R)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- Te Connectivity Power Distribution Blocks & Terminal Blocks