Shop All Terminal Blocks
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 2.5Mm2 Terminal Block
Mfr # 2271718-3
Zoro # G805797607
product price: $3.15
/ea
Sold in multiples of 45 for $141.75
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Terminal Block & Strip Accessory Color Yellow
- Insulating Material Type Nylon
- Metal & Alloy Material Type Zinc
- Screw & Hole Thread Size M2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271718-3
- Zoro # G805797607
- Country of Origin China
- Category Terminal Blocks
Dimensions
Screw & Hole Thread Size | M2.6 |
Details
Number of Poles | 4 |
Terminal Block & Strip Accessory Color | Yellow |
Insulating Material Type | Nylon |
Metal & Alloy Material Type | Zinc |
Conducting Accessory Type | Plug Bridge |
Contact Current Rating (Max) | 32 A |
Centerline (Pitch) | .201 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV62PE)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- Te Connectivity Power Distribution Blocks & Terminal Blocks