Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 10Mm2 Terminal Block
Mfr # 2271721-4
Zoro # G705911325
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 10
- Metal & Alloy Material Type Zinc
- Terminal Block & Strip Accessory Color Yellow
- Screw & Hole Thread Size M3
- Centerline (Pitch) .394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271721-4
- Zoro # G705911325
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 10 |
Metal & Alloy Material Type | Zinc |
Terminal Block & Strip Accessory Color | Yellow |
Centerline (Pitch) | .394 in |
Contact Current Rating (Max) | 57 A |
Conducting Accessory Type | Plug Bridge |
Insulating Material Type | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- GE Miniature Circuit Breaker, THQB Series 35A, 2 Pole, 120/240V AC (THQB2135)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- Te Connectivity Power Distribution Blocks & Terminal Blocks