Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 10Mm2 Terminal Block
Mfr # 2271721-3
Zoro # G105911376
product price: $5.95
/ea
Sold in multiples of 25 for $148.75
$148.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Plastic & Resin Material Type Nylon
- Centerline (Pitch) .394 in
- Conducting Accessory Type Plug Bridge
- Screw & Hole Thread Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271721-3
- Zoro # G105911376
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 4 |
Plastic & Resin Material Type | Nylon |
Centerline (Pitch) | .394 in |
Conducting Accessory Type | Plug Bridge |
Metal & Alloy Material Type | Zinc |
Connection Method | Screw |
Contact Current Rating (Max) | 57 A |
Primary Product Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- Te Connectivity Power Distribution Blocks & Terminal Blocks