Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Plug Bridge For 10Mm2 Terminal Block
Mfr # 2271721-2
Zoro # G805911331
Sold in multiples of 30 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Connection Method Screw
- Primary Product Color Yellow
- Conducting Accessory Type Plug Bridge
- Plastic & Resin Material Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271721-2
- Zoro # G805911331
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Screw & Hole Thread Size | M3 |
Details
Number of Poles | 3 |
Connection Method | Screw |
Primary Product Color | Yellow |
Conducting Accessory Type | Plug Bridge |
Plastic & Resin Material Type | Nylon |
Centerline (Pitch) | .394 in |
Contact Current Rating (Max) | 57 A |
Metal & Alloy Material Type | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-06-010-RW)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- Te Connectivity Terminal Block Accessories