Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Label For Screw Terminal Block
Mfr # 2271727-1
Zoro # G505911327
product price: $20.39
/ea
Sold in multiples of 10 for $203.90
$203.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Number of Positions 1
- Circuit Application Power
- For Use with Block or Strip Style NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271727-1
- Zoro # G505911327
- Country of Origin China
- Category Terminal Block Accessories
Details
Color | White |
Material | Nylon |
Number of Positions | 1 |
Circuit Application | Power |
For Use with Block or Strip Style | NEMA |
Centerline (Pitch) | .256 in |
Marking Product Type | Label |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-20)
- INSULTAB Shrink Tubing, 0.5in ID, Clear, 6in, PK5 (HSK-600 1/2 Clr 6)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- Te Connectivity Terminal Block Accessories