Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories Label For Screw Terminal Block
Mfr # 2271726-1
Zoro # G505911341
product price: $8.59
/ea
Sold in multiples of 15 for $128.85
$128.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Block or Strip Style NEMA
- Plastic & Resin Material Type Nylon
- Marking Product Type Label
- Primary Product Color White
- Number of Positions 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271726-1
- Zoro # G505911341
- Country of Origin China
- Category Terminal Block Accessories
Details
For Use with Block or Strip Style | NEMA |
Plastic & Resin Material Type | Nylon |
Marking Product Type | Label |
Primary Product Color | White |
Number of Positions | 1 |
Centerline (Pitch) | .217 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 2-1/2In (RB400-250)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- Te Connectivity Power Distribution Blocks & Terminal Blocks