Shop All Terminal Blocks
Te Connectivity
Terminal Block Tools & Accessories Label For Screw Terminal Block
Mfr # 2271725-1
Zoro # G605797951
product price: $17.19
/ea
Sold in multiples of 10 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Number of Positions 1
- Marking Product Type Label
- Centerline (Pitch) .244 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271725-1
- Zoro # G605797951
- Country of Origin China
- Category Terminal Blocks
Details
Color | White |
Material | Nylon |
Number of Positions | 1 |
Marking Product Type | Label |
Centerline (Pitch) | .244 in |
For Use with Block or Strip Style | NEMA |
Circuit Application | Power |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- K&S PRECISION METALS TUBE 1/4X12"" SS CD1 (87115)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P82I)
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- PANDUIT Belleville Compression Washer, 1/2" (12. (CW-12-Q)
- Te Connectivity Terminal Blocks