Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271717-1
Zoro # G805911409
product price: $3.19
/ea
Sold in multiples of 55 for $175.45
$175.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Stop Mount Type Channel
- Operating Temperature Range -40 to 105 °C
- Mounting & Retention Accessory Type End Stop
- Connector System Cable-to-Cable
- Connector Mounting Type DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271717-1
- Zoro # G805911409
- Country of Origin China
- Category Terminal Block Accessories
Details
End Stop Mount Type | Channel |
Operating Temperature Range | -40 to 105 °C |
Mounting & Retention Accessory Type | End Stop |
Connector System | Cable-to-Cable |
Connector Mounting Type | DIN Rail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRTW83R)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- ZSI LoopClamp, Dia.1 1/8 In HoleDia.17/32 In (LVZ-18)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- Te Connectivity Power Distribution Blocks & Terminal Blocks