Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271712-1
Zoro # G505911440
product price: $1.79
/ea
Sold in multiples of 55 for $98.45
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Block or Strip Style NEMA
- Insulating Material Type Nylon
- Terminal Block & Strip Accessory Color Gray
- Connector System Cable-to-Cable
- Insulating Accessory Type End Section Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271712-1
- Zoro # G505911440
- Country of Origin China
- Category Terminal Block Accessories
Details
For Use with Block or Strip Style | NEMA |
Insulating Material Type | Nylon |
Terminal Block & Strip Accessory Color | Gray |
Connector System | Cable-to-Cable |
Insulating Accessory Type | End Section Cover |
Connector Mounting Type | DIN Rail |
End Section Cover Type | Press-Fit |
Operating Temperature Range | -40 to 105 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Heat Shrink Quick Disconnects, Male, Blue, 25 Pack (60301)
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. (230304-100)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- PANDUIT Cable Tie, 6"L, Nylon, Black, PK500 (PLWP1.5I-D30)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- Te Connectivity Power Distribution Blocks & Terminal Blocks