Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271711-1
Zoro # G505911303
product price: $2.65
/ea
Sold in multiples of 65 for $172.25
$172.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -40 to 105 °C
- Primary Product Color Gray
- Connector Mounting Type DIN Rail
- Insulating Accessory Type End Section Cover
- End Section Cover Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271711-1
- Zoro # G505911303
- Country of Origin China
- Category Terminal Block Accessories
Details
Operating Temperature Range | -40 to 105 °C |
Primary Product Color | Gray |
Connector Mounting Type | DIN Rail |
Insulating Accessory Type | End Section Cover |
End Section Cover Type | Press-Fit |
Plastic & Resin Material Type | Nylon |
For Use with Block or Strip Style | NEMA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215)
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- Te Connectivity Terminal Block Accessories