Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271710-1
Zoro # G705911349
Sold in multiples of 60 for $165.00
$165.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range -40 to 105 °C
- Insulating Accessory Type End Section Cover
- Terminal Block & Strip Accessory Color Gray
- End Section Cover Type Press-Fit
- Connector System Cable-to-Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2271710-1
- Zoro # G705911349
- Country of Origin China
- Category Terminal Block Accessories
Details
Operating Temperature Range | -40 to 105 °C |
Insulating Accessory Type | End Section Cover |
Terminal Block & Strip Accessory Color | Gray |
End Section Cover Type | Press-Fit |
Connector System | Cable-to-Cable |
Connector Mounting Type | DIN Rail |
For Use with Block or Strip Style | NEMA |
Insulating Material Type | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (ATQR1-6/10)
- MIDWEST FASTENER 15, 8 PK (70607)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530M)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- Te Connectivity Terminal Block Accessories