Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271709-1
Zoro # G905911309
product price: $2.65
/ea
Sold in multiples of 65 for $172.25
$172.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Product Color Gray
- Operating Temperature Range -40 to 105 °C
- For Use with Block or Strip Style NEMA
- End Section Cover Type Press-Fit
- Connector Mounting Type DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271709-1
- Zoro # G905911309
- Country of Origin China
- Category Terminal Block Accessories
Details
Primary Product Color | Gray |
Operating Temperature Range | -40 to 105 °C |
For Use with Block or Strip Style | NEMA |
End Section Cover Type | Press-Fit |
Connector Mounting Type | DIN Rail |
Plastic & Resin Material Type | Nylon |
Insulating Accessory Type | End Section Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J3)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- REMINGTON INDUSTRIES Litz Wire, 16 AWG Unserved Sngl Build, 3/54/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Apps (162/38LITZ.25)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- Te Connectivity Terminal Block Accessories