Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271708-1
Zoro # G605911340
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulating Material Type Nylon
- Terminal Block & Strip Accessory Color Gray
- Insulating Accessory Type End Section Cover
- Connector System Cable-to-Cable
- Operating Temperature Range -40 to 105 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271708-1
- Zoro # G605911340
- Country of Origin China
- Category Terminal Block Accessories
Details
Insulating Material Type | Nylon |
Terminal Block & Strip Accessory Color | Gray |
Insulating Accessory Type | End Section Cover |
Connector System | Cable-to-Cable |
Operating Temperature Range | -40 to 105 °C |
Connector Mounting Type | DIN Rail |
For Use with Block or Strip Style | NEMA |
End Section Cover Type | Press-Fit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-022)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- Te Connectivity Terminal Block Accessories