Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271707-1
Zoro # G905911354
product price: $2.85
/ea
Sold in multiples of 45 for $128.25
$128.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulating Accessory Type End Section Cover
- Connector Mounting Type DIN Rail
- End Section Cover Type Press-Fit
- Plastic & Resin Material Type Nylon
- Operating Temperature Range -40 to 105 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271707-1
- Zoro # G905911354
- Country of Origin China
- Category Terminal Block Accessories
Details
Insulating Accessory Type | End Section Cover |
Connector Mounting Type | DIN Rail |
End Section Cover Type | Press-Fit |
Plastic & Resin Material Type | Nylon |
Operating Temperature Range | -40 to 105 °C |
Primary Product Color | Gray |
For Use with Block or Strip Style | NEMA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 (HSN-100 1/2 Blk 48)
- RITTAL Hole Seal, 3.00 In Hole dia., Steel (OHS250C)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- Te Connectivity Terminal Block Accessories