Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Tools & Accessories
Mfr # 2271706-1
Zoro # G605911326
product price: $2.95
/ea
Sold in multiples of 55 for $162.25
$162.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulating Material Type Nylon
- Connector Mounting Type DIN Rail
- Operating Temperature Range -40 to 105 °C
- For Use with Block or Strip Style NEMA
- Terminal Block & Strip Accessory Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271706-1
- Zoro # G605911326
- Country of Origin China
- Category Terminal Block Accessories
Details
Insulating Material Type | Nylon |
Connector Mounting Type | DIN Rail |
Operating Temperature Range | -40 to 105 °C |
For Use with Block or Strip Style | NEMA |
Terminal Block & Strip Accessory Color | Gray |
End Section Cover Type | Press-Fit |
Connector System | Cable-to-Cable |
Insulating Accessory Type | End Section Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0808" Diameter, 60 Volts (12STRBLUGPT25)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- Te Connectivity Power Distribution Blocks & Terminal Blocks