Shop All Terminal Block Accessories
Te Connectivity
Terminal Block Interface Modules 2M50Dsmr=Dsub Im, 50P
Mfr # 1776613-1
Zoro # G305911343
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Type Standard
- Wire Range(AWG) 22 to 14
- Voltage Rating(VAC) 300
- Housing Material Thermoplastic Polyester
- Blown Fuse Indicator Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1776613-1
- Zoro # G305911343
- Country of Origin Mexico
- Category Terminal Block Accessories
Dimensions
Screw Size | 3M |
Details
Block Type | Standard |
Wire Range(AWG) | 22 to 14 |
Voltage Rating(VAC) | 300 |
Housing Material | Thermoplastic Polyester |
Blown Fuse Indicator | Without |
Housing Color | Black |
Current Rating(A) | 10 |
Screw Plating Material | Nickel |
Centerline | 5.08mm[.2in] |
UL Flammability Rating | UL 94V-0 |
Number of Circuits | 50 |
Mounting Style | Direct Mount |
Contact Base Material | Copper Alloy |
Contact Plating Material | Gold, Nickel |
Screw Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- Te Connectivity Power Distribution Blocks & Terminal Blocks