Shop All Wire Terminals
Te Connectivity
TERMINAL AMPOWER 500MCM 3/8
Mfr # 326103
Zoro # G400926860
Sold in multiples of 3 for $67.17
$67.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 375000 to 450000 CMA
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Gray
- Wire Type Stranded, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 326103
- Zoro # G400926860
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 3.2902 in |
Barrel Inside Dia. | 0.981 in |
Details
Wire Range | 375000 to 450000 CMA |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Wire Type | Stranded, Copper |
Max. Temp. | 221 Degrees F |
Features | Inspection Slot |
Standards | MIL-T-10727 |
Terminal Type | Rectangular Tongue |
Seam | Standard, Closed Barrel |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- MOELLER 120VAc 5Hp Reversing Starter (DIUL00M/22/Z00-2.4/MV)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- SCHNEIDER ELECTRIC Reversing Contactor Mechanical Interlock (LA9D50978)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- Te Connectivity Wire Connectors & Disconnects