Shop All Wire Terminals
Te Connectivity
TERMINAL AMPOWER 500MCM
Mfr # 276964-1
Zoro # G800926729
product price: $41.55
/ea
Sold in multiples of 2 for $83.10
$83.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 203 to 253 mm²
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Gray
- Overall Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 276964-1
- Zoro # G800926729
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 3-1/4 in |
Barrel Inside Dia. | 0.981 in |
Details
Wire Range | 203 to 253 mm² |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Max. Temp. | 221 Degrees F |
Terminal Type | Rectangular Tongue |
Wire Type | Stranded, Copper |
Seam | Long, Closed Barrel |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS244)
- LINEMASTER Treadlite II (T-91-PS)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- MIDWEST FASTENER 6 WG Insulated Ring Terminals 10PK (60848)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- POWER FIRST 12-10 AWG Non-Insulated Pin Terminal PK50 (5UGP8)
- Te Connectivity Wire Terminals